1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CDLA2G63-200-E-M9BAL3
CLA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
MI ITEM #
09941301
MFR #
CDLA2G63-200-E-M9BAL3
Price
$884.28
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CDLA2G63-200-E-M9BAL3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CDLA2G63-200-E-M9BAL3
CLA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
MI ITEM #
09941301
MFR #
CDLA2G63-200-E-M9BAL3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$884.28
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
63 mm
Details
Country of Origin
US
Mounting Type
Head Flange
Product Type
Locking Air Cylinders
Series
CLA2
Tube Material
Aluminum Tube
Overview
Mfr description
CDLA2G63-200-E-M9BAL3 FINE LOCK CYLINDER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought