Motion
CDLA2G63TN-600-E-M9PSDPC

SMC CORP OF AMERICA
CDLA2G63TN-600-E-M9PSDPC

CLA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
MI ITEM #09941389
MFR #CDLA2G63TN-600-E-M9PSDPC
List Price$909.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLA2G63TN-600-E-M9PSDPC

CLA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
MI ITEM #09941389
MFR #CDLA2G63TN-600-E-M9PSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$909.97/each for your price

Overview

Mfr description
CDLA2G63TN-600-E-M9PSDPC FINE LOCK

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Tube Material
    Aluminum Tube
  • Mounting Type
    Head Flange
  • Series
    CLA2
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text