Motion
CDLA2B40-400-P-M9PW3

SMC CORP OF AMERICA
CDLA2B40-400-P-M9PW3

CLA2 TIE ROD CYLINDER W/LOCK with 40 mm Bore Size
MI ITEM #09941634
MFR #CDLA2B40-400-P-M9PW3
Price$699.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLA2B40-400-P-M9PW3

CLA2 TIE ROD CYLINDER W/LOCK with 40 mm Bore Size
MI ITEM #09941634
MFR #CDLA2B40-400-P-M9PW3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$699.08/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Country of Origin
    US
  • Mounting Type
    Basic
  • Product Type
    Locking Air Cylinders
  • Series
    CLA2
  • Tube Material
    Aluminum Tube

Overview

Mfr description
CDLA2B40-400-P-M9PW3 FINE LOCK CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought