1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CDLA2F50-200-E
C(D)LA2, Locking Air Cylinder, Double Acting, Single Rod
MI ITEM #
09942507
MFR #
CDLA2F50-200-E
Price
$548.49
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CDLA2F50-200-E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CDLA2F50-200-E
C(D)LA2, Locking Air Cylinder, Double Acting, Single Rod
MI ITEM #
09942507
MFR #
CDLA2F50-200-E
Mfr description
CDLA2F50-200-E FINE LOCK CYLINDER
Double acting, single rod cylinder w/lock
Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
Bore sizes (mm): 40, 50, 63, 80, 100
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$548
.49
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
50 mm
Stroke
200 mm
Details
Country of Origin
US
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Mounting Type
Rod Flange
Product Type
Locking Air Cylinders
Series
CLA2
Tube Material
Aluminum Tube
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items