Motion
CDJP2B10-40D-M9BL

SMC CORP OF AMERICA
CDJP2B10-40D-M9BL

CDJP2B10-40D-M9BL PIN CYLINDER, DOUBLE
MI ITEM #09942679
MFR #CDJP2B10-40D-M9BL
Price$144.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJP2B10-40D-M9BL

CDJP2B10-40D-M9BL PIN CYLINDER, DOUBLE
MI ITEM #09942679
MFR #CDJP2B10-40D-M9BL

Mfr description
CDJP2B10-40D-M9BL PIN CYLINDER, DOUBLE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.93/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Stroke  
    40 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJP2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)