Motion
CDJP2B16-10D-M9PSDPC

SMC CORP OF AMERICA
CDJP2B16-10D-M9PSDPC

16 mm Bore Diameter, 10 mm Stroke Length
Mi Item #09942945
MFR #CDJP2B16-10D-M9PSDPC
Price$174.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJP2B16-10D-M9PSDPC

16 mm Bore Diameter, 10 mm Stroke Length
Mi Item #09942945
MFR #CDJP2B16-10D-M9PSDPC

Mfr description
CDJP2B16-10D-M9PSDPC PIN CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.07/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    10 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Non-Repairable Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)