Overview
Mfr description
CDJP2B16-25D-A90 PIN CYLINDER, DOUBLE
Specifications
- SeriesCJP2
- Bore Diameter16 mm
- Country of OriginJP
- Stroke
- Mounting TypeBasic
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data