Overview
Mfr description
CDJ2L6-15SRZ-B CYLINDER, AIR
- Compact and lightweight
- Bore sizes (mm): 10, 16
- Standard strokes (mm): 15, 30, 45, 60, 75, 100, 125, 150
- Auto switch capable
- Spring return/extend
Specifications
- SeriesCJ2-Z
- Bore Diameter6 mm
- Country of OriginUS
- Cushion TypeRubber bumper
- MagnetBuilt-in
- Mounting TypeSingle foot
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data