Motion
CDLA2WF100-75-D-M9BL

SMC CORP OF AMERICA
CDLA2WF100-75-D-M9BL

CLA2 TIE ROD CYLINDER W/LOCK with 100 mm Bore Size
Mi Item #09943489
MFR #CDLA2WF100-75-D-M9BL
Price$1,341.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLA2WF100-75-D-M9BL

CLA2 TIE ROD CYLINDER W/LOCK with 100 mm Bore Size
Mi Item #09943489
MFR #CDLA2WF100-75-D-M9BL

Mfr description
CDLA2WF100-75-D-M9BL FINE LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,341.38/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm

Details

  • Country of Origin
    US
  • Mounting Type
    Rod Flange
  • Product Type
    Locking Air Cylinders
  • Series
    CLA2
  • Tube Material
    Aluminum Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)