Overview
Mfr description
CDJ2M10-100Z-M9PSDPC-B CYLINDER, AIR
- Easy fine adjustments of auto switch position
- Mounting types added: Double foot, Head Flange, Double-side Bossed
- Rod end deflection accuracy improved
Specifications
- SeriesCJ2-Z
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data