Specifications
Dimensions
- Bore Diameter10 mm
Details
- Country of OriginUS
- Cushion TypeRubber bumper
- MagnetBuilt-in
- Mounting TypeDouble foot
- Product TypeRound Body Repairable Air Cylinders
- SeriesCJ2-Z
Overview
Mfr description
CDJ2M10-15Z-B CYLINDER, AIR
- Easy fine adjustments of auto switch position
- Mounting types added: Double foot, Head Flange, Double-side Bossed
- Rod end deflection accuracy improved