Motion
CDLQB50-100DCM-F

SMC CORP OF AMERICA
CDLQB50-100DCM-F

CDLQB50-100DCM-F CYL, COMPACT WITH LOCK
Mi Item #09943786
MFR #CDLQB50-100DCM-F
Price$352.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQB50-100DCM-F

CDLQB50-100DCM-F CYL, COMPACT WITH LOCK
Mi Item #09943786
MFR #CDLQB50-100DCM-F

Mfr description
CDLQB50-100DCM-F CYL, COMPACT WITH LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.75/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    100 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole
  • Product Type
    Locking Air Cylinders
  • Series
    CLQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)