Overview
Mfr description
CDLG1BN20-75-P CLG1, FINE LOCK CYLINDER
Specifications
- Piston ActionDouble-Acting
- Bore Diameter
- Rod TypeSingle Rod
- Cushion TypeRubber Bumper
- Auto-SwitchNo Switch
- Manufacturer Product Page
- Manufacturer Catalog
- Lock TypeAir Pressure Lock-up (Pressure Lock)
- MagnetWith Magnet
- SeriesCLG1
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data