Motion
CDLG1BN32-450-E

SMC CORP OF AMERICA
CDLG1BN32-450-E

C(D)LG1*N/A, Air Cylinder, Double Acting, Single Rod, Fine Lock
MI ITEM #09943890
MFR #CDLG1BN32-450-E
Price$394.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLG1BN32-450-E

C(D)LG1*N/A, Air Cylinder, Double Acting, Single Rod, Fine Lock
MI ITEM #09943890
MFR #CDLG1BN32-450-E

Mfr description
CDLG1BN32-450-E CLG1, FINE LOCK
  • Fine lock cylinder, CLG1 series
  • Double acting, single rod
  • 7 mounting styles available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.87/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    450 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Locking Air Cylinders
  • Series
    CLG1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)