Motion
CDJ2RA10-100Z-M9BWL3-A

SMC CORP OF AMERICA
CDJ2RA10-100Z-M9BWL3-A

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #09943977
MFR #CDJ2RA10-100Z-M9BWL3-A
List Price$204.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJ2RA10-100Z-M9BWL3-A

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #09943977
MFR #CDJ2RA10-100Z-M9BWL3-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$204.24/each for your price

Overview

Mfr description
CDJ2RA10-100Z-M9BWL3-A CYLINDER, AIR
  • Direct mount, double acting, single rod
  • Compact and lightweight
  • Bore sizes (mm): 10, 16
  • Standard strokes (mm): 15, 30, 45, 60, 75, 100, 125, 150, 175, 200
  • Auto switch capable

Specifications

  • Series
    CJ2-Z
  • Bore Diameter
    10 mm
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Magnet
    Built-in
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought