Overview
Mfr description
11-LEJS63S3B-400B HI RIGIDITY RODLESS
- Body sizes: 40, 63
- Maximum workload: 85 kg
- Maximum speed: 1800 mm/s (H lead)
- Maximum stroke: 1500 mm
- Positioning repeatability: ±0.02mm
- Motor available with either incremental 17-bit or absolute 18-bit encoder
- ISO Class 4 / US FED STD 209E Class 10
- Built-in vacuum piping with exhaust port for removing generated particles
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data