Overview
Mfr description
11-MHL2-32D GRIPPER, PARALLEL, WIDE
- Wide opening air gripper
- Parallel style
- Applicable bore size: 10, 16, 20, 25, 32, 40 mm
- Opening/closing stroke range: 20-200 mm
- Auto switch capable
- Clean Room series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data