Overview
Mfr description
21-CDU10-30D CYL, FREE MOUNT
- Bore sizes from 6mm to 25mm available
- Stroke lengths up to 50mm
- Clean Room
- Space saving
- Auto-switch capable
Specifications
- Country of OriginJP
- Cylinder SeriesCU
- MagnetNone
- SeriesCU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data