Motion
21-CJ2B10-75Z

SMC CORP OF AMERICA
21-CJ2B10-75Z

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
Mi Item #09944200
MFR #21-CJ2B10-75Z
Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
21-CJ2B10-75Z

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
Mi Item #09944200
MFR #21-CJ2B10-75Z

Mfr description
21-CJ2B10-75Z CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.03/each

Specifications

Dimensions

  • Bore Diameter
    10 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)