Motion
C96SDC32-160C

SMC CORP OF AMERICA
C96SDC32-160C

C96 ISO TIE ROD CYLINDER with 32 mm Bore Size
MI ITEM #09944462
MFR #C96SDC32-160C
List Price$157.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDC32-160C

C96 ISO TIE ROD CYLINDER with 32 mm Bore Size
MI ITEM #09944462
MFR #C96SDC32-160C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.71/each for your price

Overview

Mfr description
C96SDC32-160C CYLINDER, TIE ROD

Specifications

  • Country of Origin
    US
  • Bore Diameter
    32 mm
  • Stroke
    160 mm
  • Series
    C96
  • Magnet
    Built-in
  • Mounting Type
    Single Clevis
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text