Overview
Mfr description
C96SDC50-25C-M9BWL CYLINDER, TIE ROD
Specifications
- Country of OriginUS
- Bore Diameter50 mm
- Stroke25 mm
- SeriesC96
- MagnetBuilt-in
- Mounting TypeSingle Clevis
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data