Motion
C96SDD40-320C

SMC CORP OF AMERICA
C96SDD40-320C

Tie Rod Air Cylinder - 40 mm Bore, 320 mm Stroke
Mi Item #09944544
MFR #C96SDD40-320C
Price$197.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C96SDD40-320C

Tie Rod Air Cylinder - 40 mm Bore, 320 mm Stroke
Mi Item #09944544
MFR #C96SDD40-320C

Mfr description
C96SDD40-320C CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.37/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke
    320 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)