Specifications
Dimensions
- Bore Diameter125 mm
- Stroke800 mm
Details
- Country of OriginUS
- MagnetBuilt-in
- Mounting TypeRod End Flange
- Product TypeTie Rod Air Cylinders
- SeriesC96
Overview
Mfr description
C96SDF125-800 CYLINDER, TIE ROD
- Double acting, standard type, single or double rod
- Bore size (mm): 125
- Standard stroke up to 800mm
- Auto switch capable