Overview
Mfr description
CD75E32-250C-B CYLINDER, AIR, STANDARD
- Standard, double acting, single rod
- Bore sizes (mm): 32, 40
- Available in 3 basic mounting styles
- Rubber cushion or air cushion
- Rod boots available
- 5 standard mounting brackets available
Specifications
- SeriesC76
- Bore Diameter32 mm
- Country of OriginCZ
- Stroke
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data