Motion
CD76E32-200C-A

SMC CORP OF AMERICA
CD76E32-200C-A

C(D)76, Air Cylinder, Double Acting, Single Rod
Mi Item #09944860
MFR #CD76E32-200C-A
Price$123.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD76E32-200C-A

C(D)76, Air Cylinder, Double Acting, Single Rod
Mi Item #09944860
MFR #CD76E32-200C-A

Mfr description
CD76E32-200C-A CYLINDER, AIR, STANDARD
  • Standard, double acting, single rod
  • Bore sizes (mm): 32, 40
  • Max. operating pressure: 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.02/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    200 mm

Details

  • Country of Origin
    CZ
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double End Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C76
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)