Overview
Mfr description
CD76RAF40-50-B CYLINDER, AIR, DIRECT
- Direct mounting, double acting, single rod
- Bottom side or front side mounting
- Bore size (mm): 32, 40
- Standard strokes up to 200mm
- Auto switch capable
Specifications
- SeriesC76
- Country of OriginIT
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data