Overview
Mfr description
CD85E10-25S-B CYLINDER, ISO, DBL
Specifications
- SeriesC85
- Bore Diameter10 mm
- Country of OriginCZ
- MagnetBuilt-in
- Mounting TypeDouble end boss-cut
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data