Motion
CD85F10-10-A
C(D)85, ISO 6432 Standard Cylinder, Double Acting, Single Rod
Mi Item #09945177
MFR #CD85F10-10-A
Price$26.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)85, ISO 6432 Standard Cylinder, Double Acting, Single Rod
Mi Item #09945177
MFR #CD85F10-10-A

Mfr description
CD85F10-10-A CYLINDER, ISO, DBL ACTING
  • Double acting, single rod, crimped cylinder
  • Conforms to ISO 6432 and CETOP RP52P
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.48/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Stroke  
    10 mm

Details

  • Country of Origin
    JP
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Boss-cut/Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)