Overview
Mfr description
CD85KN10-50S-B CYLINDER, ISO, DBL
Specifications
- SeriesC85
- Bore Diameter10 mm
- Country of OriginUS
- MagnetBuilt-in
- Mounting TypeBasic (Integral Clevis)
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data