Overview
Mfr description
CDG1ZA40TN-300Z-XC37 CG1, AIR CYLINDER
Specifications
- SeriesCG1-Z
- Bore Diameter40 mm
- Country of OriginJP
- Stroke
- Cushion TypeAir cushion
- Auto-SwitchWith (Built-in magnet)
- Made to OrderLarger throttle diameter of connecting port
- Rod BootWithout rod boot
- Port Thread StandardNPT
- Mounting TypeBasic, w/o Trunnion Mounting, Female Thread
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data