Specifications
Dimensions
- Bore Diameter50 mm
- Stroke1100 mm
Details
- Auto-SwitchWith (Built-in magnet)
- Country of OriginJP
- Cushion TypeAir cushion
- Made to OrderBuilt-in rear shock absorber
- Mounting TypeBasic, w/o Trunnion Mounting, Female Thread
- Port Thread StandardNPT
- Product TypeRound Body Repairable Air Cylinders
- Rod BootWithout rod boot
- SeriesCG1-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)