Motion
CDG1ZA63-600Z

SMC CORP OF AMERICA
CDG1ZA63-600Z

CG1-Z CDG1ZA63-600Z with 63 mm Bore Size
MI ITEM #09945612
MFR #CDG1ZA63-600Z
List Price$219.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1ZA63-600Z

CG1-Z CDG1ZA63-600Z with 63 mm Bore Size
MI ITEM #09945612
MFR #CDG1ZA63-600Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$219.45/each for your price

Overview

Mfr description
CDG1ZA63-600Z CG1, AIR CYLINDER

Specifications

  • Series
    CG1-Z
  • Bore Diameter
    63 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Air cushion
  • Auto-Switch
    With (Built-in magnet)
  • Rod Boot
    Without rod boot
  • Port Thread Standard
    Rc
  • Mounting Type
    Basic, w/o Trunnion Mounting, Female Thread
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text