Motion
CDG1ZN20TN-75FZ

SMC CORP OF AMERICA
CDG1ZN20TN-75FZ

CG1-Z CDG1ZN20TN-75FZ with 20 mm Bore Size
Mi Item #09945827
MFR #CDG1ZN20TN-75FZ
Price$43.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1ZN20TN-75FZ

CG1-Z CDG1ZN20TN-75FZ with 20 mm Bore Size
Mi Item #09945827
MFR #CDG1ZN20TN-75FZ

Mfr description
CDG1ZN20TN-75FZ CG1, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.55/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    75 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Basic, w/o Trunnion Mounting, Female Thread
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)