Motion
CDG1ZN32-100Z-XC6

SMC CORP OF AMERICA
CDG1ZN32-100Z-XC6

CG1-Z CDG1ZN32-100Z-XC6 with 32 mm Bore Size
Mi Item #09946045
MFR #CDG1ZN32-100Z-XC6
Price$60.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1ZN32-100Z-XC6

CG1-Z CDG1ZN32-100Z-XC6 with 32 mm Bore Size
Mi Item #09946045
MFR #CDG1ZN32-100Z-XC6

Mfr description
CDG1ZN32-100Z-XC6 CG1, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.65/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    100 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Made to Order
    Piston rod and rod end nut made of stainless steel
  • Mounting Type
    Basic, w/o Trunnion Mounting, Female Thread
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)