Motion
CDLA2D50-250-D-M9BL

SMC CORP OF AMERICA
CDLA2D50-250-D-M9BL

CLA2 TIE ROD CYLINDER W/LOCK with 50 mm Bore Size
MI ITEM #09946467
MFR #CDLA2D50-250-D-M9BL
Price$675.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLA2D50-250-D-M9BL

CLA2 TIE ROD CYLINDER W/LOCK with 50 mm Bore Size
MI ITEM #09946467
MFR #CDLA2D50-250-D-M9BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$675.51/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm

Details

  • Country of Origin
    US
  • Mounting Type
    Double Clevis
  • Product Type
    Locking Air Cylinders
  • Series
    CLA2
  • Tube Material
    Aluminum Tube

Overview

Mfr description
CDLA2D50-250-D-M9BL FINE LOCK CYLINDER
  • Double acting, single rod cylinder w/lock
  • Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
  • Bore sizes (mm): 40, 50, 63, 80, 100
  • Strokes up to 1500mm (depending on bore size & mounting)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought