Overview
Mfr description
CDLA2G40-50-E-A93SAPC FINE LOCK CYLINDER
Specifications
- Bore Diameter
- Stroke
- Tube MaterialAluminum Tube
- Mounting TypeRear Flange
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesCLA2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data