Motion
CDLQA100-15D-B

SMC CORP OF AMERICA
CDLQA100-15D-B

C(D)LQ, Compact Cylinder, Double Acting, Single Rod, With Lock
Mi Item #09947033
MFR #CDLQA100-15D-B
Price$696.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQA100-15D-B

C(D)LQ, Compact Cylinder, Double Acting, Single Rod, With Lock
Mi Item #09947033
MFR #CDLQA100-15D-B

Mfr description
CDLQA100-15D-B CYL, COMPACT WITH LOCK
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$696.78/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Stroke  
    15 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Locking Air Cylinders
  • Series
    CLQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)