Specifications
Dimensions
- Bore Diameter63 mm
- Stroke75 mm
Details
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBoth Ends Tapped
- Product TypeLocking Air Cylinders
- SeriesCLQ
Overview
Mfr description
CDLQA63-75DCM-F CYL, COMPACT WITH LOCK
- Low profile with compact lock unit
- Two types of mounting
- Locking is possible at any position within the entire stroke
- Locking direction is selectable
- Easy manual unlocking