Specifications
Dimensions
- Bore Diameter25 mm
- Stroke10 mm
Details
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeThrough Hole
- Product TypeLocking Air Cylinders
- SeriesCLQ
Overview
Mfr description
CDLQB25-10D-F CYL, COMPACT WITH LOCK