Specifications
Dimensions
- Bore Diameter80 mm
- Stroke25 mm
Details
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeThrough Hole
- Product TypeLocking Air Cylinders
- SeriesCLQ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)