Motion
CDLQD40-50DM-B-M9BL3

SMC CORP OF AMERICA
CDLQD40-50DM-B-M9BL3

C(D)LQ, Compact Cylinder, Double Acting, Single Rod, With Lock
MI ITEM #09947737
MFR #CDLQD40-50DM-B-M9BL3
Price$488.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQD40-50DM-B-M9BL3

C(D)LQ, Compact Cylinder, Double Acting, Single Rod, With Lock
MI ITEM #09947737
MFR #CDLQD40-50DM-B-M9BL3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$488.13/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    50 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Locking Air Cylinders
  • Series
    CLQ

Overview

Mfr description
CDLQD40-50DM-B-M9BL3 CYL, COMPACT WITH
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
  • Locking direction is selectable
  • Easy manual unlocking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought