Overview
Mfr description
CDLSB125-500-D CLS CYLINDER
- Fail safe construction
- Equal holding force in both directions
- Lock unit switch
- Improved maintainability
- Strokes to 1600 depending upon mounting brackets
- Auto switch capable cylinder
- Auto switch capable brake unit
Specifications
- Country of OriginUS
- SeriesCLS
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data