Motion
CDLSG160-1200-D

SMC CORP OF AMERICA
CDLSG160-1200-D

CDLSG160-1200-D CLS CYLINDER
MI ITEM #09948621
MFR #CDLSG160-1200-D
Price$3,143.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLSG160-1200-D

CDLSG160-1200-D CLS CYLINDER
MI ITEM #09948621
MFR #CDLSG160-1200-D

Mfr description
CDLSG160-1200-D CLS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,143.26/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Stroke  
    1200 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear Flange
  • Product Type
    Locking Air Cylinders
  • Series
    CLS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)