Overview
Mfr description
CDM2B20-100AZ-M9PAVSAPC CYLINDER, AIR
- Female rod end available as standard.
- Bore sizes: 20, 25, 32, 40
- Easy fine adjustment of auto switch position
- Total length shortened with boss-cut type
Specifications
- SeriesCM2-Z
- Bore Diameter20 mm
- Country of OriginUS
- Stroke
- Cushion TypeAir Cushion
- Auto-SwitchSolid State, Water Resist., 3 Wire PNP, Horizontal
- Lead Wire Length0.5 m Cord Length, M8-3 Pin Connector
- Number of Switches2
- MagnetBuilt-in
- Port Thread StandardRc
- Rod End ThreadMale Rod End
- TypePneumatic
- Mounting TypeBasic (Double-side Bossed)
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data