Overview
Mfr description
CDM2B20-125FZ-M9P CYLINDER, AIR
Specifications
- Piston ActionDouble-Acting
- Bore Diameter
- Stroke125
- Rod TypeSingle Rod
- Cushion TypeRubber Bumper
- Auto-SwitchSolid State/General Purpose/3 Wire PNP/Horizontal
- Manufacturer Product Page
- Manufacturer Catalog
- Lead Wire Length0.5 m
- MagnetWith Magnet
- Number of Switches2 pcs
- SeriesCM2-Z
- TypePneumatic
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data