Overview
Mfr description
CDM2B20P-200 CYLINDER, AIR
- Centralized piping: double acting single rod
- Bore sizes: 20, 25, 32, & 40 (mm)
- Strokes from 25mm through 500mm
- Mounts: basic, foot, front trunnion
- Variety of switches and a variety of lead wire lengths
Specifications
- SeriesCM2
- Country of OriginJP
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data