Specifications
Dimensions
- Bore Diameter25 mm
- Stroke100 mm
Details
- Country of OriginJP
- Cushion TypeRubber Bumper
- Made to OrderAdjustable stroke cylinder/Adjustable extension type
- MagnetBuilt-in
- Mounting TypeBasic (Double-side Bossed)
- Number of Switches2
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- Rod End ThreadMale Rod End
- SeriesCM2-Z
- TypePneumatic
Overview
Mfr description
CDM2B25-100Z-XC8A CYLINDER, AIR
- Double acting, single rod w/XB9, XC8, XC9, XC10, XC11 or XC12
- Double acting double rod w/XC10
- XB9 is capable of low speeds range of 5 to 50 mm/sec
- XC8 option has adjustable stroke in the extend direction
- XC9 option has adjustable stroke in the retract direction
- XC10 is dual stroke with 4 positions (double rod type)
- XC11 is dual stroke with 3 position (single rod type)
- XC12 is tandem dual force cylinder
- Bore sizes (mm): 20, 25, 32, 40
- Variety of switches and lead wire lengths