Overview
Mfr description
CDM2B25-25TZ-M9PWVSDPC CYLINDER, AIR
- Bore sizes: 20, 25, 32, 40
- Standard stroke: 25, 50, 75, 10, 125, 150, 200, 250
- Easy fine adjustment of auto switch position
- Female rod end available as standard
Specifications
- SeriesCM2-Z
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data