Motion
CDM2B25P-300-M9NMAPC-C

SMC CORP OF AMERICA
CDM2B25P-300-M9NMAPC-C

Cylinderinder, Air
Mi Item #09949914
MFR #CDM2B25P-300-M9NMAPC-C
Price$221.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2B25P-300-M9NMAPC-C

Cylinderinder, Air
Mi Item #09949914
MFR #CDM2B25P-300-M9NMAPC-C

Mfr description
CDM2B25P-300-M9NMAPC-C CYLINDER, AIR
  • Centralized piping: double acting single rod
  • Bore sizes: 20, 25, 32, & 40 (mm)
  • Strokes from 25mm through 500mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.98/each

Specifications

Details

  • Country of Origin
    JP
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)