Overview
Mfr description
CDM2B25TF-25AZ CYLINDER, AIR
- Female rod end available as standard.
- Bore sizes: 20, 25, 32, 40
- Easy fine adjustment of auto switch position
- Total length shortened with boss-cut type
Specifications
- SeriesCM2-Z
- Bore Diameter25 mm
- Country of OriginJP
- Stroke
- Cushion TypeAir Cushion
- Number of Switches2
- MagnetBuilt-in
- Port Thread StandardG
- Rod End ThreadMale Rod End
- TypePneumatic
- Mounting TypeBasic (Double-side Bossed)
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data